Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE
Mfr # DC150-03-03.500A0-WJ30RE
Zoro # G0281307
product price: $59.75
/eaKey Features
Cutting Direction
Right Hand
Depth:Dia. Ratio
3xD
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1378
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-03.500A0-WJ30RE
Zoro #
G0281307
UPC #
04031132364582
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Drill Bit Size
3.50 mm
Flute Length
20.00 mm
Shank Dia.
6 mm
Overall Length
62.00 mm
Shank Length
36 mm
Maximum Drilling Depth
14.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.637mm
Description
Jobber Length Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1378, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.