Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.00mm, Carbide, DC150-03-04.000A0-WJ30RE

  • Mfr # DC150-03-04.000A0-WJ30RE

  • Zoro # G0281219


product price: $65.99
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Overall Length
66.00 mm
Depth:Dia. Ratio
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-04.000A0-WJ30RE
Zoro #
G0281219
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
4.00 mm
Flute Length
24.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.728mm

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.