Walter Titex - Solid carbide twist drill, Jobber Drill, 4.00mm, Carbide, DC150-05-04.000A1-WJ30RE
Mfr # DC150-05-04.000A1-WJ30RE
Zoro # G0111837
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Dia.
6 mm
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
5xD
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-04.000A1-WJ30RE
Zoro #
G0111837
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
4.00 mm
Flute Length
36.00 mm
Overall Length
74.00 mm
Shank Length
36 mm
Maximum Drilling Depth
29 mm
Drill Point Length
0.728mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.