Triangle Milling Insert, 3/8", P26337
- Mfr # 7347374
- Zoro # G2950659
product price:Â
$
31.49
/ea
Sold in multiples of 10 for
$314.90
Key Features
Inscribed Circle
3/8 in
Insert Style
P26337
Rake
Positive
ISO Number
P26337R14
For Use With
High-Performance Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347374
- Zoro #
- G2950659
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 3/64 in
- Thickness
- 5/32 in
Details
- Item
- Triangle Milling Insert
- Inscribed Circle
- 3/8 in
- Insert Style
- P26337
- Rake
- Positive
- ISO Number
- P26337R14
- For Use With
- High-Performance Milling Cutters
- Chip-Breaker
- Yes
- Finish - Machining
- TiAlN+TiN
- Shape
- Triangle
- Measurement System
- Fractional Inch
- Hole Type
- With Hole
- Number of Cutting Edges
- 3
- Chip-Breaker Code
- A27
- Manufacturer Grade
- WKP35G
- Included Angle
- 80 Degrees
- Clearance Angle
- 14 Degrees
- ANSI Code
- P26337R14
- Compatible Product Type
- High-Performance Milling Cutters
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.