Shop WALTER
See all product information
Create Account
Triangle Milling Insert, Triangle, 3/8 in, TPAW
- Mfr # 7028069
- Zoro # G2967398
product price:Â
$
35.55
/ea
Sold in multiples of 10 for
$355.50
Key Features
Insert Shape
Triangle
Insert Style
TPAW
Inscribed Circle
3/8 in
Insert Size
1604
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028069
- Zoro #
- G2967398
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Insert Shape
- Triangle
- Insert Style
- TPAW
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- TPAW1604PPN
- Shape
- Triangle
- Clearance Angle
- 11 Degrees
- Primary Material Application
- Cast Iron, Steel
- Material - Machining
- Carbide
- ANSI Code
- TPAW1604PPN
- Manufacturer Grade
- WKP25S
- Number of Cutting Edges
- 3
- Primary Material Application ISO Code
- K, P
- Measurement System
- Fractional Inch
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Hole Type
- With Hole
- Chip-Breaker Code
- A57
- Coating Process
- CVD
Dimensions
- Insert Size
- 1604
- Thickness
- 3/16 in
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.