Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 7251924
  • Zoro # G4864680
product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251924
Zoro #
G4864680
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416-MM5 WSM20S
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
4
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CNMG434-MM5 WSM20S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
MM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
ANSI Code
CNMG434-MM5 WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.00 to 4.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG434-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews