Triangle P263 Carbide

  • Mfr # 5918423
  • Zoro # G8229094
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R15
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918423
Zoro #
G8229094
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Coating
CVD
Grade
WKP35S
Hardened (H) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.4130 in
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw Held
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Cutting Direction
Right Hand
ANSI Number
P26315R15 WKP35S
For Use With
Copy Milling Cutter
ISO Number
P26315R15 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Coating Process
CVD
ANSI Code
P26315R15 WKP35S
Included Angle
80 Degrees
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Manufacturer Grade
WKP35S
Chip-Breaker Code
D57
Insert Holding Type
Screw Held
Material - Machining
Carbide
Clearance Angle
14 Degrees
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Secondary Material Application
Stainless Steel
Measurement System
Metric
Cutting Application
Milling
Shape
Triangle
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R15
Corner Radius
0.60mm
Nose Radius
0.024"
Insert Thickness
0.156"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 0.4130 in, Positive

Ratings & reviews