Triangle P263 Carbide

  • Mfr # 5918428
  • Zoro # G8203745
product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R25
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5918428
Zoro #
G8203745
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
15R25
Corner Radius
3/64 in
Insert Thickness
0.187"
Nose Radius
0.047"
Thickness
0.187 in

Details

Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
P26315R25 WKP35S
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Copy Milling Cutter
Coating
CVD
Rake
Positive
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Grade
WKP35S
Mounting Style
Screw Held
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
P26315R25 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
ANSI Code
P26315R25 WKP35S
Coating Process
CVD
Insert Holding Type
Screw Held
Cutting Application
Milling
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Steel
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application
Stainless Steel
Measurement System
Metric
Chip-Breaker Code
D57
Material - Machining
Carbide
Secondary Material Application ISO Code
M
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Primary Material Application ISO Code
K, P
Compatible Product Type
Copy Milling Cutter

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews