Triangle Turning Insert, Triangle, 1/2 in, TNMA, 1.2 mm, Carbide

  • Mfr # 6393879
  • Zoro # G7940269
product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6393879
Zoro #
G7940269
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Depth of Cut
1.40 mm to 6.00 mm
Cutting Edge Length
22 mm
Through Hole Inside Dia.
5.16 mm
Thickness
4.76 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220412-RK5 WKK20S
Mounting Style
Clamp
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
TNMA432
Coating Process
CVD
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
RK5
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Included Angle
60 Degrees
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
ANSI Code
TNMA433-RK5 WKK20S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews