Square Turning Insert, Square, 3, SPU3, 2, Carbide

  • Mfr # 2028543
  • Zoro # G7678242
product price: 
$
10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Square
Insert Style
SPU3
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028543
Zoro #
G7678242
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPU3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN090308
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
ANSI Number
SPU322
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Coating
Uncoated
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
No Screw Hole
ANSI Code
SPU322
Measurement System
Fractional Inch
Manufacturer Grade
THM
Secondary Material Application ISO Code
K, M
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Primary Material Application ISO Code
N, S
Shape
Square
Clearance Angle
11 Degrees
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Cutting Edge Length
9.52mm
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews