Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7251147
  • Zoro # G4788679

product price: 
$
26.65
/ea
Sold in multiples of 10 for $266.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251147
Zoro #
G4788679
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408-RM5 WSM10S
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
6
ANSI Number
TNMG432-RM5 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Secondary Material Application
Steel
Measurement System
Metric
Included Angle
60 Degrees
ANSI Code
TNMG432-RM5 WSM10S
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Coating Process
PVD
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
22 mm
Depth of Cut
1.20 mm to 4.00 mm
Through Hole Inside Dia.
5.16 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.