Turning Insert, Round, 3, RCMT, Carbide

  • Mfr # 6651102
  • Zoro # G7934361
product price: 
$
16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3906 in
Chip-Breaker
RK4
Grade
WKK20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651102
Zoro #
G7934361
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.1970"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3906 in
Chip-Breaker
RK4
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT10T3M0
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews