Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 1.6 mm, Carbide

  • Mfr # 6127091
  • Zoro # G7940908

product price: 
$
25.25
/ea
Sold in multiples of 10 for $252.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6127091
Zoro #
G7940908
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220416-MK5 WKK20S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Mounting Style
Clamp
ANSI Number
TNMG333
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Measurement System
Metric
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Triangle
Material - Machining
Carbide
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Cutting Application
Turning
Chip-Breaker Code
MK5
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
ANSI Code
TNMG434-MK5 WKK20S
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1.6 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0630"
Thickness
4.76 mm
Through Hole Inside Dia.
5.16 mm
Cutting Edge Length
22 mm
Depth of Cut
1.60 mm to 6.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.