Triangle Turning Insert, Triangle, 3/8 in, TPGW, 0.4 mm, PCD

  • Mfr # 7132685
  • Zoro # G4778711
product price: 
$
109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7132685
Zoro #
G4778711
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0"
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Depth of Cut
0.10 mm to 3.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TPGW16T304FS-1 WDN10
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
ANSI Number
TPGW3(2.5)1FS-1 WDN10
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
ANSI Code
TPGW3(2.5)1FS-1 WDN10
Included Angle
60 Degrees
Material - Machining
Polycrystalline Diamond
Clearance Angle
11 Degrees
Cutting Application
Turning
Manufacturer Grade
WDN10
Primary Material Application ISO Code
N, O
Shape
Triangle
Measurement System
Metric
Chip-Breaker Code
FS-1
Material
PCD

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in

Ratings & reviews