Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGW, .5, PCD

  • Mfr # 6674444
  • Zoro # G4779868

product price: 
$
92.89
/ea
Sold in multiples of 2 for $185.78

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674444
Zoro #
G4779868
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGW070202FS-1
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
1
ANSI Number
DCGW2(1.5)0.5FS-1 WDN10
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Code
FS-1
Cutting Application
Turning
Number of Cutting Edges
1
ANSI Code
DCGW2(1.5)0.5FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
WDN10
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.10 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code DCGW2(1.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.