Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.2 mm, Carbide

  • Mfr # 6955664
  • Zoro # G4811252
product price: 
$
22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955664
Zoro #
G4811252
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT110202-FN2 WNN10
ANSI Number
TCGT2(1.5)0.5-FN2 WNN10
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
TCGT2(1.5)0.5-FN2 WNN10
Shape
Triangle
Measurement System
Metric
Manufacturer Grade
WNN10
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FN2
Primary Material Application ISO Code
N
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
3
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.0940"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.20 mm to 2.00 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews