Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917279
  • Zoro # G7938756
product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917279
Zoro #
G7938756
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110202-FM4 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
TCMT2(1.5)0.5
Relief Angle
7 Degrees
No. of Edges
3
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating Process
PVD
Number of Cutting Edges
3
Secondary Material Application
Steel
Chip-Breaker Code
FM4
ANSI Code
TCMT2(1.5)0.5-FM4 WSM10S
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
P
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm
Depth of Cut
0.10 mm to 1.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews