Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 6955701
  • Zoro # G4823143
product price: 
$
25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955701
Zoro #
G4823143
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120408-MN2 WNN10
Coating
Uncoated
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CCGT432-MN2 WNN10
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
7 Degrees
Mounting Style
Screw
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MN2
Manufacturer Grade
WNN10
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
ANSI Code
CCGT432-MN2 WNN10
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/2 in, TiAlN, ANSI Code CCGT432-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews