Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 6844578
  • Zoro # G7915717

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844578
Zoro #
G7915717
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T304-MM4 WSM20S
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
CCGT2(1.5)2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCGT3(2.5)1-MM4 WSM20S
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WSM20S
Chip-Breaker Code
MM4
Shape
Rhombic
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)1-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.