Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839056
  • Zoro # G7938896
product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839056
Zoro #
G7938896
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FM4 WSM20S
ANSI Number
TCMT2(1.5)1
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Coating
PVD
Relief Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
ANSI Code
TCMT2(1.5)1-FM4 WSM20S
Measurement System
Metric
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Coating Process
PVD
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Depth of Cut
0.10 mm to 1.50 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews