Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6944756
  • Zoro # G7931738

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944756
Zoro #
G7931738
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RM5 WSM10S
ANSI Number
WNMG332
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Shape
Trigon
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
RM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
ANSI Code
WNMG432-RM5 WSM10S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Depth of Cut
1.20 to 4.50mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.