Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 7054150
  • Zoro # G4881517

product price: 
$
14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054150
Zoro #
G4881517
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FM6 WSM20S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
3
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT2(1.5)1-FM6 WSM20S
Coating
PVD
Cast Iron (K) Compatibility
No
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM6
Measurement System
Metric
Included Angle
60 Degrees
Manufacturer Grade
WSM20S
Coating Process
PVD
ANSI Code
TCMT2(1.5)1-FM6 WSM20S
Material - Machining
Carbide
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.30 mm to 1.60 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.