Round Milling Insert, Round, 0.7870 in, RDMW, 0.3940 in
- Mfr # 7347357
- Zoro # G2893058
product price:Â
$
34.19
/ea
Sold in multiples of 10 for
$341.90
Key Features
Insert Shape
Round
Insert Style
RDMW
Inscribed Circle
0.7870 in
Insert Size
2006
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347357
- Zoro #
- G2893058
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2006
- Corner Radius
- 0.3940 in
- Thickness
- 1/4 in
Details
- Item
- Round Milling Insert
- Insert Shape
- Round
- Insert Style
- RDMW
- Inscribed Circle
- 0.7870 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- RDMW2006M0T-A27
- Number of Cutting Edges
- 6
- Shape
- Round
- Manufacturer Grade
- WKP35G
- Hole Type
- With Hole
- ANSI Code
- RDMW2006M0T-A27
- Clearance Angle
- 15 Degrees
- Chip-Breaker Code
- A27
- Finish - Machining
- TiAlN+TiN
Description
Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.