Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6485675
  • Zoro # G7939359
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6485675
Zoro #
G7939359
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Depth of Cut
0.50 mm to 2.00 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110208-MK4 WKK10S
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
No
ANSI Number
TCMT3(2.5)2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Code
TCMT2(1.5)2-MK4 WKK10S
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
60 Degrees
Chip-Breaker Code
MK4
Measurement System
Metric
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews