Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917274
  • Zoro # G7938336

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917274
Zoro #
G7938336
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT090204-FM4 WSM10S
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
No. of Edges
3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)1
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Shape
Triangle
Number of Cutting Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TCMT1.8(1.5)1-FM4 WSM10S
Measurement System
Metric
Secondary Material Application
Steel
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
Coating Process
PVD
Manufacturer Grade
WSM10S
Chip-Breaker Code
FM4
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.