Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6917282
  • Zoro # G7939219

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917282
Zoro #
G7939219
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FM4 WSM10S
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT2(1.5)2
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Metric
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT2(1.5)2-FM4 WSM10S
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Secondary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Code
FM4
Shape
Triangle
Coating Process
PVD
Secondary Material Application
Steel
Manufacturer Grade
WSM10S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.