Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.4 mm, Carbide

  • Mfr # 6487500
  • Zoro # G7926147

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6487500
Zoro #
G7926147
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT110204-MK4 WKK20S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
ANSI Number
TPMT2(1.5)2
Cutting Direction
Neutral
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
MK4
ANSI Code
TPMT2(1.5)1-MK4 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Coating Process
CVD
Measurement System
Metric
Primary Material Application
Cast Iron
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Depth of Cut
0.40 mm to 2.00 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.