This item is Discontinued.

Walter Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.8 mm, Carbide 6226608

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.8 mm, Carbide (Discontinued)

  • Mfr # 6226608
  • Zoro # G9378564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6226608
Zoro #
G9378564
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031
Insert Thickness
0.156
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.50 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT16T308-MP4 WPP20S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
ISO Turning Holders
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
TCGT3(2.5)2-MP4
Cutting Application
Turning
Primary Material Application
Steel
Coating Process
CVD
Manufacturer Grade
WPP20S
ANSI Code
TCGT3(2.5)2-MP4 WPP20S
Shape
Triangle
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MP4
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Measurement System
Metric
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.