Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6836844
  • Zoro # G7939456

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836844
Zoro #
G7939456
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Cutting Edge Length
16.5 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T304-MM4 WSM20S
Coating
PVD
ANSI Number
TCMT3(2.5)1
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Included Angle
60 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Cutting Application
Turning
Chip-Breaker Code
MM4
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
ANSI Code
TCMT3(2.5)1-MM4 WSM20S
Number of Cutting Edges
3
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Shape
Triangle
Secondary Material Application
Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.