Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm

  • Mfr # 2830848
  • Zoro # G3877019

product price: 
$
15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830848
Zoro #
G3877019
UPC #
4021169351822
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CM1
ISO Number
CDHBS4T002
Mounting Style
Taper Screw
Style
CDHB
Cutting Direction
Neutral
Shape
Rhombic
Manufacturer Grade
CM1
Material - Machining
Carbide
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
15 Degrees
ANSI Code
CDHB120605
Measurement System
Metric
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB120605, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.