Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6636302
  • Zoro # G7939517

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636302
Zoro #
G7939517
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308-MM4 WMP20S
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
3
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
M, P
Coating Process
PVD
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT3(2.5)2-MP WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Code
MM4
Shape
Triangle
Cutting Application
Turning
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm
Depth of Cut
0.50 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.