Square Turning Insert, Square, 3, SPGT, 2, Carbide

  • Mfr # 6363548
  • Zoro # G7938010
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6363548
Zoro #
G7938010
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Cutting Edge Length
9.53mm
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPGT09T308-MK4
Mounting Style
Screw
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
SPGT3(2.5)1
ANSI Code
SPGT3(2.5)2-MK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK4
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews