Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6839061
  • Zoro # G7939690
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839061
Zoro #
G7939690
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308-FM4 WSM10S
Stainless (M) Compatibility
Yes
No. of Edges
3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3(2.5)1
Secondary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Code
FM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Manufacturer Grade
WSM10S
Coating Process
PVD
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Shape
Triangle
Clearance Angle
7 Degrees
Included Angle
60 Degrees
ANSI Code
TCMT3(2.5)2-FM4 WSM10S
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews