Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 7053978
  • Zoro # G4860611
product price: 
$
19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053978
Zoro #
G4860611
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-NMT WSM20S
Stainless (M) Compatibility
Yes
ANSI Number
DNMG332-NMT WSM20S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Chip-Breaker Code
NMT
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
DNMG332-NMT WSM20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
11.63mm
Depth of Cut
0.60 to 3.20mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG332-NMT WSM20S, Clearance Angle 0 Degrees

Ratings & reviews