Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMW, 0.8 mm, Carbide

  • Mfr # 6651595
  • Zoro # G7940068

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651595
Zoro #
G7940068
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW16T308-RK6 WKK10S
ANSI Number
TCMW3(2.5)2
Stainless (M) Compatibility
No
No. of Edges
3
Mounting Style
Screw
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Application
Turning
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Measurement System
Metric
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Coating Process
CVD
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RK6
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TCMW3(2.5)2-RK6 WKK10S
Included Angle
60 Degrees
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Depth of Cut
0.60 mm to 4.00 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.