Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7268654
  • Zoro # G4802207

product price: 
$
19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268654
Zoro #
G4802207
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-NRS WSM30S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432-NRS WSM30S
Relief Angle
0 Degrees
ANSI Code
WNMG432-NRS WSM30S
Secondary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Code
NRS
Material - Machining
Carbide
Coating Process
PVD
Shape
Trigon
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Manufacturer Grade
WSM30S
Measurement System
Metric
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
4.76mm
Depth of Cut
1.00 to 4.00mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.