Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 5847627
  • Zoro # G7942229

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5847627
Zoro #
G7942229
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404-NF4 WSM10
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
PVD
ANSI Number
TNMG331
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
No. of Edges
3
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Finish - Machining
TiAlN+Al2O3+ZrN
Shape
Triangle
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
NF4
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TNMG331-NF4 WSM10
Primary Material Application ISO Code
M, S
Measurement System
Metric
Manufacturer Grade
WSM10
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.150"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code NF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.