Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7251948
  • Zoro # G4802992
product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251948
Zoro #
G4802992
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604-MM5 WSM20S
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
DNMG441-MM5 WSM20S
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Cutting Direction
Neutral
Chip-Breaker Code
MM5
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
DNMG441-MM5 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Depth of Cut
0.50 to 2.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG441-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews