Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6944688
  • Zoro # G7940521
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6944688
Zoro #
G7940521
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm
Depth of Cut
1.20 mm to 4.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408-RM5 WMP20S
No. of Edges
3
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG332
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker Code
RM5
Shape
Triangle
Primary Material Application ISO Code
M, P
Measurement System
Metric
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Included Angle
60 Degrees
ANSI Code
TNMG332-RM5 WMP20S
Number of Cutting Edges
3
Coating Process
PVD
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews