Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4170573
  • Zoro # G2811118

product price: 
$
8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170573
Zoro #
G2811118
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404MR
Cast Iron (K) Compatibility
Yes
Coating
Tin
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG331MR
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
6
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG331MR
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
MR
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.