Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7251969
  • Zoro # G4790928
product price: 
$
15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251969
Zoro #
G4790928
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-MM5 WSM30S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
ANSI Number
TNMG332-MM5 WSM30S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Shape
Triangle
Secondary Material Application ISO Code
P
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Manufacturer Grade
WSM30S
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Coating Process
PVD
Cutting Application
Turning
ANSI Code
TNMG332-MM5 WSM30S
Secondary Material Application
Steel
Material - Machining
Carbide
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.00 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews