Shop WALTER

Turning Insert, Round, 2, RCMT, Carbide

  • Mfr # 6917302
  • Zoro # G7934635

product price: 
$
17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.25 in
Insert Size
35.5
Chip-Breaker
RM4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917302
Zoro #
G7934635
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.25 in
Chip-Breaker
RM4
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT060300
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
RCMT3(2.5)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
No. of Edges
4
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
35.5
Nose Radius
0.1250"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"

Description

Turning Insert, Inscribed Circle 0.25 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.