Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.4 mm, Carbide

  • Mfr # 7021269
  • Zoro # G7926339
product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021269
Zoro #
G7926339
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.5 mm
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT16T304-MM4 WSM01
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
TPGT3(2.5)2
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Manufacturer Grade
WSM01
Material - Machining
Carbide
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
ANSI Code
TPGT3(2.5)1-MM4 WSM01
Clearance Angle
11 Degrees
Shape
Triangle
Measurement System
Metric
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews