Turning Insert, Round, 3, RCGV, Ceramic
- Mfr # 2952694
- Zoro # G2909249
product price:Â
$
27.29
/ea
Sold in multiples of 5 for
$136.45
Key Features
Insert Shape
Round
Insert Style
RCGV
Inscribed Circle
0.375 in
Insert Size
35
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2952694
- Zoro #
- G2909249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Size
- 35
- Nose Radius
- 0.187"
- Insert Thickness
- 0.3125"
Description
Turning Insert, Inscribed Circle 0.375 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.