Zoro Homepage

Triangle Turning Insert, Triangle, 4, TNMG, 4, Carbide

  • Mfr # TNMG220416-MP5 WPP10S

  • Zoro # G7940871


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG220416-MP5 WPP10S
Zoro #
G7940871
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
4.76 mm
Cutting Edge Length
22 mm
Through Hole Inside Dia.
5.16 mm
Depth of Cut
1.20 mm to 5.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.