Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917312
  • Zoro # G7938467
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917312
Zoro #
G7938467
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT090204-RM4 WSM30S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT1.8(1.5)2
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Coating Process
PVD
Cutting Application
Turning
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Finish - Machining
TiAlN+Al2O3+Al
Shape
Triangle
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Measurement System
Metric
ANSI Code
TCMT1.8(1.5)1-RM4 WSM30S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM30S
Number of Cutting Edges
3
Chip-Breaker Code
RM4
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Thickness
2.38 mm
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm
Depth of Cut
0.40 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews