Diamond Turning Insert, Diamond, 3, CCGT, 1, PCD

  • Mfr # 6674443
  • Zoro # G4790657
product price: 
$
144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674443
Zoro #
G4790657
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304FS-M1
Cutting Direction
Neutral
Coating
Uncoated
ANSI Number
CCGT3(2.5)1FS-M1 WDN10
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
No. of Edges
1
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FS-M1
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
CCGT3(2.5)1FS-M1
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material
PCD

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1560"
Depth of Cut
0.10 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-M1, Inscribed Circle 3/8 in, ANSI Code CCGT3(2.5)1FS-M1, Clearance Angle 7 Degrees

Ratings & reviews