Shop WALTER
See all product information
Create Account
Turbo Backing Pad, 5" X 5/8"-11" Black
- Mfr # 15M054
- Zoro # G4376990
product price:Â
$
29.89
/ea
Key Features
Overall Width
5 in
Backup Pad Shape
Round
Connector Size
5/8"-11
Device Material
Plastic
Product Type
Disc Backup Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15M054
- Zoro #
- G4376990
- UPC #
- 662980182772
- Country of Origin
- Bulgaria
- Item
- Sanding Disc
- Backup Pad Shape
- Round
- Device Material
- Plastic
- Product Type
- Disc Backup Pad
- Abrasive Mount Type
- Threaded Hole
- Density
- Hard
- Compatible with Manufacturer Model Number
- COOLCUT XX
- Compatible Manufacturer Part Number
- COOLCUT XX
- Compatible Manufacturer Model Number
- COOLCUT XX
Dimensions
- Overall Width
- 5 in
- Connector Size
- 5/8"-11
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Backup Pad Shape Round, Device Material Plastic, Density Hard, Number of Vacuum Holes Not Applicable, Overall Width 5 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number COOLCUT XX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.