Backing Pads 3", Medium
- Mfr # 04X302
- Zoro # G4376771
product price:Â
$
32.79
/ea
Key Features
Disc Diameter
3 in
Max. RPM
28000
For Use With
Straight Grinder
Series
TWISTâ„¢ BACKING PADS
Application
Ideal to work with 1-1/2", 2" and 3" air tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04X302
- Zoro #
- G4376771
- UPC #
- 662980110560
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 3 in
Details
- Item
- ABRASIVE ACCESSORY
- Max. RPM
- 28000
- For Use With
- Straight Grinder
- Series
- TWISTâ„¢ BACKING PADS
- Application
- Ideal to work with 1-1/2", 2" and 3" air tools
- Arbor Hole
- 1/4"
Description
ABRASIVE ACCESSORY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.