This item is Discontinued.

Walter Turning Insert, Round, 4, RCMT, Carbide 6439435

Turning Insert, Round, 4, RCMT, Carbide (Discontinued)

  • Mfr # 6439435
  • Zoro # G9380341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6439435
Zoro #
G9380341
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Nose Radius
Round
Insert Thickness
0.187

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
4
Chip-Breaker
FP4
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT1204M0-FP4
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
0
Relief Angle
7 Degrees
For Use With
ISO Turning Holders
ANSI Number
RCMT1204M0-FP4
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.